Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 5/16 In, III, T .078 In
Mfr # 22257
Zoro # G8476517
product price: $10.45
/pk 2, $5.23/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Overall Width 3/8 in
- Overall Length 2 7/8 in
- Thickness 0.055 in
- Keyway Size Type 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22257
- Zoro # G8476517
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 3/8 in |
Overall Length | 2 7/8 in |
Keyway Size Type | 5/16" |
For Keyway Size | 5/16 in |
Length | 2-7/8" |
Width | 3/8" |
Keyway Size | 5/16" |
Details
Item | Keyway Broach Shim |
Broach Style | III |
Thickness | 0.055 in |
Measurement System | Fractional Inch |
For Use With | III |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, III, 5/16 in, Fractional Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, PG 29 (109370)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- HUSQVARNA TANK CAP ASSY (522620003)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PR03)
- HASSAY SAVAGE CO Keyway Broach Shim, 12mm, IV, T .056 In (44487)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- HASSAY SAVAGE CO Keyway Broach Shim, 3mm, I, T .031 In (44480)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- HASSAY SAVAGE CO Keyway Broach Shim, 20mm, VI, T .062 In (44491)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/8 In, III, T .062 In (22258)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, III, T .050 In (22255)
- Hassay Savage Co Keyway Broach Shims