Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 4mm, II, T .038 In
Mfr # 44481
Zoro # G8545941
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style II
- Overall Width 1/4 in
- Overall Length 1 7/8 in
- Thickness 0.038 in
- Keyway Size Type 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 44481
- Zoro # G8545941
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 1/4 in |
Overall Length | 1 7/8 in |
Keyway Size Type | 4.00mm |
Length | 1-7/8" |
Width | 1/4" |
For Keyway Size | 4.00 mm |
Details
Item | Keyway Broach Shim |
Broach Style | II |
Thickness | 0.038 in |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
For Use With | II |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, II, 4.00 mm, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- FLEXCART Tool Bag, Tool Bag, Black, Polyester, 42 Pockets (FC-30TBNT)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- HASSAY SAVAGE CO Keyway Broach Shim, 6mm I, III, T .062 In (44484)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- HASSAY SAVAGE CO Keyway Broach Shim, 10mm, IV, T .056 In (44486)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/16 In, III, T .078 In (22257)
- HASSAY SAVAGE CO Keyway Broach Shim, 5mm I, III, T .047 In (44483)
- HASSAY SAVAGE CO Keyway Broach Shim, 3mm, I, T .031 In (44480)
- HASSAY SAVAGE CO Keyway Broach Shim, 5mm, II, T .050 In (44482)
- Hassay Savage Co Keyway Broach Shims