Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 1/8 In, I, T .031 In
Mfr # 22250
Zoro # G8476456
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style I
- Overall Width 1/8 in
- Overall Length 1 3/8 in
- Thickness 0.031 in
- Keyway Size Type 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22250
- Zoro # G8476456
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 1/8 in |
Overall Length | 1 3/8 in |
Keyway Size Type | 1/8" |
Length | 1-3/8" |
Width | 1/8" |
Keyway Size | 1/8" |
For Keyway Size | 1/8 in |
Details
Item | Keyway Broach Shim |
Broach Style | I |
Thickness | 0.031 in |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
For Use With | I |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, I, 1/8 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- AJAX TOOL WORKS CHISEL ANGLE 1-3/8"W 7"L (AJA922)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- HASSAY SAVAGE CO Keyway Broach Shim, 22mm, VI, T .062 In (44492)
- HASSAY SAVAGE CO Keyway Broach Shim, 12mm, IV, T .056 In (44487)
- HASSAY SAVAGE CO Keyway Broach Shim, 25mm, VI, T .062 In (44496)
- HASSAY SAVAGE CO Keyway Broach Shim, 5mm I, III, T .047 In (44483)
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- HASSAY SAVAGE CO Keyway Broach Shim, 20mm, VI, T .062 In (44491)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- Hassay Savage Co Broaches