Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 10mm, IV, T .056 In
Mfr # 44486
Zoro # G3051155
product price: $13.49
/pk 2, $6.75/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style IV
- Overall Width 9/16 in
- Overall Length 6 1/4 in
- Thickness 0.056 in
- Keyway Size Type 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 44486
- Zoro # G3051155
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 9/16 in |
Overall Length | 6 1/4 in |
Keyway Size Type | 10.00mm |
Width | 9/16" |
Length | 6-1/4" |
For Keyway Size | 10.00 mm |
Details
Item | Keyway Broach Shim |
Broach Style | IV |
Thickness | 0.056 in |
Measurement System | Fractional Inch |
For Use With | IV |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, IV, 10.00 mm, Metric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- PROTO 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (J5776)
- HASSAY SAVAGE CO Keyway Broach Shim, 4mm, II, T .038 In (44481)
- HASSAY SAVAGE CO Keyway Broach Shim, 3mm, I, T .031 In (44480)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- HASSAY SAVAGE CO Keyway Broach Shim, 5mm I, III, T .047 In (44483)
- HASSAY SAVAGE CO Keyway Broach Shim, 5mm, II, T .050 In (44482)
- HASSAY SAVAGE CO Keyway Broach Shim, 16mm, V, T .062 In (44489)
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- Hassay Savage Co Keyway Broach Shims