Shop All Keyway Broach Sets
Hassay Savage Co
Keyway Broach Set, #C-1
Mfr # 15318
Zoro # G1169655
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Broach Style II, III
- Keyway Width 1/8 in; 3/16 in; 1/4 in; 3/8 in
- Bushing Hole Dia. 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in
- Number Of Keyway Combinations 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 15318
- Zoro # G1169655
- Country of Origin United States
- Category Keyway Broach Sets
Dimensions
Keyway Width | 1/8 in; 3/16 in; 1/4 in; 3/8 in |
Bushing Hole Dia. | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in |
Keyway Sizes | 1/8", 3/16", 1/4", 3/8" |
Largest Broach Size | 3/8 in |
Smallest Broach Size | 1/8 in |
Details
Measurement System | Fractional Inch |
Broach Style | II, III |
Number Of Keyway Combinations | 18 |
Number of Pieces | 4 |
Item | Keyway Broach Set |
Drilling Tool Configuration | Set |
Number of Shims Required | 2 |
Set Type | #C-1 |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Includes | 4 Broaches, 9 Collared Bushings, Plastic Case |
Primary Material Application | All Materials |
Description
Keyway Broach Set, Fractional Inch, II, III, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- HASSAY SAVAGE CO Keyway Broach Set, #1 (15315)
- HASSAY SAVAGE CO Keyway Broach Set # 10, Broach Style I (15410)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- HHIP 30 Piece Keyway Broach Set (2006-0056)
- Hassay Savage Co Keyway Broach Sets