Shop All Keyway Broach Sets
This Product is Discontinued
Hassay Savage Co
Keyway Broach Set, #70 Special (Discontinued)
Mfr # 15470
Zoro # G2079612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Metric
- Broach Style II, III
- Keyway Width 4.00mm; 5.00mm; 6.00mm; 8.00mm
- Bushing Hole Dia. 12 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 25 mm, 26 mm, 28 mm, 30 mm
- Number Of Keyway Combinations 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 15470
- Zoro # G2079612
- Country of Origin United States
- Category Keyway Broach Sets
Dimensions
Keyway Width | 4.00mm; 5.00mm; 6.00mm; 8.00mm |
Bushing Hole Dia. | 12 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 25 mm, 26 mm, 28 mm, 30 mm |
Keyway Sizes | 4mm, 5mm, 6mm, 8mm |
Largest Broach Size | 8.00 mm |
Smallest Broach Size | 4 mm |
Details
Measurement System | Metric |
Broach Style | II, III |
Number Of Keyway Combinations | 34 |
Cut Profile | Keyway |
Item | Keyway Broach Set |
Set Type | #70 Special |
Drilling Tool Configuration | Set |
Includes | 4 Broaches, 13 Collared Bushings, Plastic Case |
Number of Pieces | 4 |
Number of Shims Required | 1 |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach Set, Metric, II, III, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.