Shop All Keyway Broach Sets
Hassay Savage Co
Keyway Broach Set # 10, Broach Style I
Mfr # 15410
Zoro # G4151104
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Broach Style I
- Keyway Width 2.00mm; 3.00mm
- Bushing Hole Dia. 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
- Number Of Keyway Combinations 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 15410
- Zoro # G4151104
- Country of Origin United States
- Category Keyway Broach Sets
Dimensions
Keyway Width | 2.00mm; 3.00mm |
Bushing Hole Dia. | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
Keyway Sizes | 2mm, 3mm |
Smallest Broach Size | 2 mm |
Largest Broach Size | 3.00 mm |
Details
Measurement System | Metric |
Broach Style | I |
Number Of Keyway Combinations | 10 |
Includes | 2 Broaches, 5 Collard Bushings |
Set Type | #10 |
Drilling Tool Configuration | Set |
Material - Machining | High Speed Steel |
Cut Profile | Keyway |
Item | Keyway Broach Set |
Number of Pieces | 2 |
Primary Material Application | All Materials |
Description
Keyway Broach Set, Metric, I, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205312)
- ELESA Revolving handle, VDS.125+I-A14 (VDS+I)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- HASSAY SAVAGE CO Keyway Broach Set, #1 (15315)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- HASSAY SAVAGE CO Keyway Broach Set, #C-1 (15318)
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- HHIP 3/16" B High Speed Steel Keyway Broach With 1 Shim (2006-1022)
- HHIP 1/4" C High Speed Steel Keyway Broach With 1 Shim (2006-1026)
- Hassay Savage Co Keyway Broach Sets