Shop All Keyway Broach Sets
Hassay Savage Co
Keyway Broach Set, #1
Mfr # 15315
Zoro # G2885906
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Broach Style I
- Keyway Width 1/16 in; 3/32 in; 1/8 in
- Bushing Hole Dia. 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Number Of Keyway Combinations 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 15315
- Zoro # G2885906
- Country of Origin United States
- Category Keyway Broach Sets
Dimensions
Keyway Width | 1/16 in; 3/32 in; 1/8 in |
Bushing Hole Dia. | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Keyway Sizes | 1/16", 3/32", 1/8" |
Smallest Broach Size | 1/16 in |
Largest Broach Size | 1/8 in |
Details
Measurement System | Fractional Inch |
Broach Style | I |
Number Of Keyway Combinations | 15 |
Item | Keyway Broach Set |
Includes | 3 Broaches, 5 Collared Bushings, Plastic Case |
Number of Shims Required | 1 |
Set Type | #1 |
Cut Profile | Keyway |
Number of Pieces | 3 |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Set |
Primary Material Application | All Materials |
Description
Keyway Broach Set, Fractional Inch, I, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- HASSAY SAVAGE CO Keyway Broach Set # 10, Broach Style I (15410)
- HASSAY SAVAGE CO Keyway Broach Set, #C-1 (15318)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims (2006-1046)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- Hassay Savage Co Broaches