Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, IV, W 5/16 In, Cut L 6 In
Mfr # 10420
Zoro # G4104204
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broach Style IV
- Measurement System Fractional Inch
- Broach Length 13 7/8 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10420
- Zoro # G4104204
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 13 7/8 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width | 5/16 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | IV |
Measurement System | Fractional Inch |
Pressure Required | 9,250 lb |
Number of Shims Required | 2 |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Item | Keyway Broach |
Type | Keyway Broach |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, IV, Fractional Inch, 5/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- RIDGID Center Jaw Set (32412)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- HASSAY SAVAGE CO Keyway Broach, II, W 5/32, Cut L 1-11/16 (10210)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- Hassay Savage Co Broaches