Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, IV, W 3/8 In, Cut L 6 In
Mfr # 10424
Zoro # G3749243
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style IV
- Measurement System Fractional Inch
- Broach Length 13 7/8 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10424
- Zoro # G3749243
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 13 7/8 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 3/8 in |
Details
Broach Style | IV |
Measurement System | Fractional Inch |
Pressure Required | 8,000 lb |
Item | Keyway Broach |
Number of Shims Required | 2 |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Type | Keyway Broach |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, IV, Fractional Inch, 3/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 32 oz. Rubber Mallet (63232)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- ULLMAN DEVICES 8-Piece 9-3/4 Long Hook and Pick Set (CHP8-L)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/16, Cut L 2-1/2 (10312)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- Hassay Savage Co Keyway Broaches