Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, IV, W 14mm, Cut L 6
Mfr # 11414
Zoro # G3923211
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style IV
- Measurement System Metric
- Broach Length 13 7/8 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 11414
- Zoro # G3923211
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 13 7/8 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width | 14.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | IV |
Measurement System | Metric |
Pressure Required | 11,090 lb |
Drilling Tool Configuration | Individual |
Item | Keyway Broach |
Material - Machining | High Speed Steel |
Type | Keyway Broach |
Number of Shims Required | 2 |
Cut Profile | Keyway |
Primary Material Application | All Materials |
Description
Keyway Broach, IV, Metric, 14.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO PS401M Professional 1M Measuring Wheel - Metric (31-PS401M)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/16" x 2" (HCL.7/16)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- HASSAY SAVAGE CO Keyway Broach, IV, W 12mm, Cut L 6 (11412)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HASSAY SAVAGE CO Keyway Broach, VI, W 1 In, Cut L 6 In (10664)
- HASSAY SAVAGE CO Keyway Broach, W 18mm, Cut L 5-5/16 In (11715)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- Hassay Savage Co Keyway Broaches