Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, IV, W 1/2 In, Cut L 6 In
Mfr # 10432
Zoro # G3749261
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style IV
- Measurement System Fractional Inch
- Broach Length 13 7/8 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10432
- Zoro # G3749261
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 13 7/8 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/2 in |
Details
Broach Style | IV |
Measurement System | Fractional Inch |
Pressure Required | 11,000 lb |
Item | Keyway Broach |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Number of Shims Required | 3 |
Type | Keyway Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Keyway Broach, IV, Fractional Inch, 1/2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 Piece Plastic Grip Retaining Ring Plier Set (00 20 04 SB)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- AVEN Tweezers, Utility, 6" (18435)
- HASSAY SAVAGE CO Keyway Broach, III, W 1/4, Cut L 2-1/2 (10316)
- HASSAY SAVAGE CO Keyway Broach, W 1/4 In, Cut L 3-1/8 In (10708)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- HASSAY SAVAGE CO Keyway Broach, VI, W 25mm, Cut L 6 (11625)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- Hassay Savage Co Keyway Broaches