Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, III, W 8mm, Cut L 2-1/2 In
Mfr # 11308HS
Zoro # G3983043
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Measurement System Metric
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
- Max. Length Of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11308HS
- Zoro # G3983043
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Max. Length Of Cut | 2 1/2 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 8.00 mm |
Details
Broach Style | III |
Measurement System | Metric |
Pressure Required | 3,995 lb |
Material - Machining | High Speed Steel |
Number of Shims Required | 2 |
Drilling Tool Configuration | Individual |
Cut Profile | Keyway |
Item | Keyway Broach |
Type | Keyway Broach |
Primary Material Application | All Materials |
Description
Keyway Broach, III, Metric, 8.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 888063696831 (888063696831)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- NISAKU YAMAGATANA (special model) Japanese Stainless Steel Knife, 7.5" Blade Limited Edition DSR-1K6 (NJP801)
- HARVEST LANE HONEY Harvest Lane Honey 240048 J-Hook Hive Tool with Double Bladed End (240048)
- HASSAY SAVAGE CO Keyway Broach, VI, W 20mm, Cut L 6 (11620)
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- HASSAY SAVAGE CO Keyway Broach, II, W 5/32, Cut L 1-11/16 (10210)
- HASSAY SAVAGE CO Keyway Broach, IV, W 10mm, Cut L 6 (11410)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- Hassay Savage Co Broaches