Shop All Square Broaches
Hassay Savage Co
Keyway Broach, III, W 7mm, Cut L 2-1/2 In
Mfr # 11307
Zoro # G4084762
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broach Style III
- Cut Profile Keyway
- Measurement System Metric
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11307
- Zoro # G4084762
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Square Size | 7.00 mm |
Max. Length Of Cut | 2 1/2 in |
Drill Size | 15.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 7.00mm |
Details
Broach Style | III |
Item | Square Broach |
Cut Profile | Keyway |
Measurement System | Metric |
Pressure Required | 2,985 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Number of Shims Required | 1 |
Type | Keyway Broach |
Description
Square Broach, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- Hassay Savage Co Square Broaches