Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, III, W 3/8, Cut L 2-1/2
Mfr # 10324
Zoro # G3979227
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Measurement System Fractional Inch
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
- Max. Length Of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10324
- Zoro # G3979227
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Max. Length Of Cut | 2 1/2 in |
Keyway Width | 3/8 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | III |
Measurement System | Fractional Inch |
Pressure Required | 3,600 lb |
Cut Profile | Keyway |
Item | Keyway Broach |
Number of Shims Required | 2 |
Drilling Tool Configuration | Individual |
Type | Keyway Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Keyway Broach, III, Fractional Inch, 3/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Puller, 2-Arm Pattern, 90 x 80mm (1.10/1)
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- CENTURY DRILL & TOOL 3/16" 135 Deg. Jobber Length Drill Bit (25412)
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- HASSAY SAVAGE CO Keyway Broach, VI, W 1 In, Cut L 6 In (10664)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- HASSAY SAVAGE CO Keyway Broach, II, W 5/32, Cut L 1-11/16 (10210)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- Hassay Savage Co Keyway Broaches