Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, III, W 1/4, Cut L 2-1/2
Mfr # 10316
Zoro # G3749225
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Measurement System Fractional Inch
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
- Max. Length Of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10316
- Zoro # G3749225
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Max. Length Of Cut | 2 1/2 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/4 in |
Details
Broach Style | III |
Measurement System | Fractional Inch |
Pressure Required | 2,580 lb |
Item | Keyway Broach |
Cut Profile | Keyway |
Number of Shims Required | 1 |
Drilling Tool Configuration | Individual |
Type | Keyway Broach |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, III, Fractional Inch, 1/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 3 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5161)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 (11516)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In (10104)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11708)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- Hassay Savage Co Broaches