Shop All Square Broaches
Hassay Savage Co
Keyway Broach, II, W 5mm, Cut L 1-11/16 In
Mfr # 11205
Zoro # G3988056
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style II
- Measurement System Metric
- Cut Profile Keyway
- Broach Length 6 3/4 in
- Min. Length Of Cut 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11205
- Zoro # G3988056
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 6 3/4 in |
Min. Length Of Cut | 19/64 in |
Square Size | 5.00 mm |
Max. Length Of Cut | 1 11/16 in |
Drill Size | 10.30 mm |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 5.00mm |
Details
Broach Style | II |
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Keyway |
Pressure Required | 2,040 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Keyway Broach |
Number of Shims Required | 1 |
Description
Square Broach, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #17A 1/4" Narrow Chisel Wood Carving Replacement Blade 5pcs. 12pk (24117)
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- Hassay Savage Co Broaches