Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, I, W 2mm, Cut L 1-1/8 In
Mfr # 11102
Zoro # G4200804
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style I
- Measurement System Metric
- Broach Length 5 in
- Min. Length Of Cut 13/64 in
- Max. Length Of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11102
- Zoro # G4200804
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 5 in |
Min. Length Of Cut | 13/64 in |
Max. Length Of Cut | 1 1/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 2.00 mm |
Details
Broach Style | I |
Measurement System | Metric |
Pressure Required | 510 lb |
Number of Shims Required | 0 |
Type | Keyway Broach |
Item | Keyway Broach |
Drilling Tool Configuration | Individual |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, I, Metric, 2.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- AVEN Tweezers, Utility, 6" (18435)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- HASSAY SAVAGE CO Keyway Broach, I, W 3mm, Cut L 1-1/8 In (11103)
- HASSAY SAVAGE CO Keyway Broach, W 18mm, Cut L 5-5/16 In (11715)
- HASSAY SAVAGE CO Keyway Broach, V, W 18mm, Cut L 6 (11518)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 (11516)
- Hassay Savage Co Broaches