Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 9/32 In, Cut L 1 In
Mfr # 12018
Zoro # G3901186
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 7 3/4 in
- Min. Length Of Cut 3/8 in
- Max. Length Of Cut 1 in
- Pressure Required 1,650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12018
- Zoro # G3901186
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 7 3/4 in |
Min. Length Of Cut | 3/8 in |
Max. Length Of Cut | 1 in |
Keyway Width | 9/32" |
Hex Size | 9/32 in |
Drill Size | 9/32 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Measurement System | Fractional Inch |
Pressure Required | 1,650 lb |
Cut Profile | Hexagonal |
Drilling Tool Configuration | Individual |
Type | Hex |
Item | Hex Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, M, N, P, S1 |
Description
Hex Broach, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- CHAMPION CUTTING TOOL CHAMPION PINION SHAFT FOR RB65 (RB614)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- Hassay Savage Co Broaches