Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 9/16, Cut L 1-1/2
Mfr # 12036
Zoro # G4193612
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 14 1/4 in
- Min. Length Of Cut 1/2 in
- Max. Length Of Cut 1 1/2 in
- Pressure Required 6,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12036
- Zoro # G4193612
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 14 1/4 in |
Min. Length Of Cut | 1/2 in |
Max. Length Of Cut | 1 1/2 in |
Hex Size | 9/16 in |
Keyway Width | 9/16" |
Drill Size | 9/16 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Measurement System | Fractional Inch |
Pressure Required | 6,700 lb |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, P, S1 |
Item | Hex Broach |
Type | Hex |
Drilling Tool Configuration | Individual |
Cut Profile | Hexagonal |
Description
Hex Broach, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- Hassay Savage Co Hex Broaches