Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 8mm, Cut L 1 In
Mfr # 12108
Zoro # G4156467
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 8 1/4 in
- Min. Length Of Cut 3/8 in
- Max. Length Of Cut 1 in
- Pressure Required 2,175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12108
- Zoro # G4156467
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 8 1/4 in |
Min. Length Of Cut | 3/8 in |
Max. Length Of Cut | 1 in |
Hex Size | 8.00 mm |
Keyway Width | 8.00mm |
Drill Size | 8.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Measurement System | Metric |
Pressure Required | 2,175 lb |
Cut Profile | Hexagonal |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Material - Machining | Cobalt |
Type | Hex |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- URREA 22-Blade go no-go gauge set with 45° tips (000N)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- Hassay Savage Co Hex Broaches