Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 7/32 In, Cut L 3/4 In
Mfr # 12014
Zoro # G4181852
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 6 in
- Min. Length Of Cut 1/4 in
- Max. Length Of Cut 3/4 in
- Pressure Required 890 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12014
- Zoro # G4181852
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 6 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 3/4 in |
Keyway Width | 7/32" |
Drill Size | 7/32 in |
Hex Size | 7/32 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Measurement System | Fractional Inch |
Pressure Required | 890 lb |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Item | Hex Broach |
Cut Profile | Hexagonal |
Type | Hex |
Primary Material Application ISO Code | K, M, N, P, S1 |
Description
Hex Broach, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- KNIPEX 8 in. Knipex CoBolt Fencing Compact Bolt Cutter with Plastic Grip (71 01 200 R)
- IRWIN Tap (1560ZR)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- Hassay Savage Co Broaches