Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 6mm, Cut L 3/4 In
Mfr # 12106
Zoro # G4072941
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 6 1/2 in
- Min. Length Of Cut 1/4 in
- Max. Length Of Cut 3/4 in
- Pressure Required 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 12106
- Zoro # G4072941
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 6 1/2 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 3/4 in |
Drill Size | 6.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 6.00mm |
Hex Size | 6.00 mm |
Details
Measurement System | Metric |
Pressure Required | 1,250 lb |
Drilling Tool Configuration | Individual |
Material - Machining | Cobalt |
Cut Profile | Hexagonal |
Item | Hex Broach |
Type | Hex |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- Hassay Savage Co Hex Broaches