Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 3/16 In, Cut L 5/8 In
Mfr # 12012
Zoro # G3994846
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 5 9/16 in
- Min. Length Of Cut 1/4 in
- Max. Length Of Cut 5/8 in
- Pressure Required 520 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12012
- Zoro # G3994846
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 5 9/16 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 5/8 in |
Keyway Width | 3/16" |
Drill Size | 3/16 in |
Keyway Width Tolerance | +.001 -.000" |
Hex Size | 3/16 in |
Details
Measurement System | Fractional Inch |
Pressure Required | 520 lb |
Material - Machining | High Speed Steel |
Item | Hex Broach |
Cut Profile | Hexagonal |
Type | Hex |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, P, S1 |
Description
Hex Broach, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- CRAYOLA CHALK WHITE 12 STICKS (51-0320)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End ALTIN Coated (5466582)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- Hassay Savage Co Broaches