Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 24mm, Cut L 1-5/8 In
Mfr # 12124
Zoro # G7956487
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 19 7/8 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 5/8 in
- Pressure Required 20,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12124
- Zoro # G7956487
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 19 7/8 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 5/8 in |
Hex Size | 24.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 24.00mm |
Drill Size | 24.00 mm |
Details
Measurement System | Metric |
Pressure Required | 20,500 lb |
Type | Hex |
Cut Profile | Hexagonal |
Material - Machining | Cobalt |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #41 (C15903)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- Hassay Savage Co Broaches