Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 22mm, Cut L 1-5/8 In
Mfr # 12122
Zoro # G8057987
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 18 7/8 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 5/8 in
- Pressure Required 18,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 12122
- Zoro # G8057987
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 18 7/8 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 5/8 in |
Drill Size | 22.00 mm |
Keyway Width | 22.00mm |
Keyway Width Tolerance | +.001 -.000" |
Hex Size | 22.00 mm |
Details
Measurement System | Metric |
Pressure Required | 18,500 lb |
Type | Hex |
Material - Machining | Cobalt |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Cut Profile | Hexagonal |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- Hassay Savage Co Broaches