Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 20mm, Cut L 1-5/8 In
Mfr # 12120
Zoro # G7929686
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 17 7/8 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 5/8 in
- Pressure Required 14,150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 12120
- Zoro # G7929686
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 17 7/8 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 5/8 in |
Keyway Width Tolerance | +.001 -.000" |
Drill Size | 20.00 mm |
Hex Size | 20.00 mm |
Keyway Width | 20.00mm |
Details
Measurement System | Metric |
Pressure Required | 14,150 lb |
Cut Profile | Hexagonal |
Material - Machining | Cobalt |
Item | Hex Broach |
Type | Hex |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- Hassay Savage Co Hex Broaches