Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 12mm, Cut L 1-3/8 In
Mfr # 12112
Zoro # G8384801
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 12 3/8 in
- Min. Length Of Cut 1/2 in
- Max. Length Of Cut 1 3/8 in
- Pressure Required 4,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12112
- Zoro # G8384801
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 12 3/8 in |
Min. Length Of Cut | 1/2 in |
Max. Length Of Cut | 1 3/8 in |
Hex Size | 12.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 12.00mm |
Drill Size | 12.00 mm |
Details
Measurement System | Metric |
Pressure Required | 4,700 lb |
Type | Hex |
Cut Profile | Hexagonal |
Material - Machining | Cobalt |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663TICN)
- WESTWARD Tap/Die Set, 45 PC, HSS (1PZ52)
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- GEARWRENCH Small Tap Adapter (3882)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- Hassay Savage Co Hex Broaches