Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 1/2, Cut L 1-3/8
Mfr # 12032
Zoro # G3920567
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 12 1/2 in
- Min. Length Of Cut 1/2 in
- Max. Length Of Cut 1 3/8 in
- Pressure Required 5,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12032
- Zoro # G3920567
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 12 1/2 in |
Min. Length Of Cut | 1/2 in |
Max. Length Of Cut | 1 3/8 in |
Drill Size | 1/2 in |
Keyway Width Tolerance | +.001 -.000" |
Hex Size | 1/2 in |
Keyway Width | 1/2" |
Details
Measurement System | Fractional Inch |
Pressure Required | 5,300 lb |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | K, M, N, P, S1 |
Material - Machining | High Speed Steel |
Type | Hex |
Cut Profile | Hexagonal |
Item | Hex Broach |
Primary Material Application | All Materials |
Description
Hex Broach, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- KRAFT TOOL Hi-Craft 24" Round End Fresno w/Sw (HC189)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- Hassay Savage Co Hex Broaches