Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 11/32, Cut L 1-1/4
Mfr # 12022
Zoro # G3897686
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 8 1/4 in
- Min. Length Of Cut 3/8 in
- Max. Length Of Cut 1 1/4 in
- Pressure Required 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 12022
- Zoro # G3897686
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 8 1/4 in |
Min. Length Of Cut | 3/8 in |
Max. Length Of Cut | 1 1/4 in |
Keyway Width | 11/32" |
Keyway Width Tolerance | +.001 -.000" |
Drill Size | 11/32 in |
Hex Size | 11/32 in |
Details
Measurement System | Fractional Inch |
Pressure Required | 3,500 lb |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, M, N, P, S1 |
Type | Hex |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Cut Profile | Hexagonal |
Primary Material Application | All Materials |
Description
Hex Broach, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- VULCAN Knife Drywall Taping 10In Ss (36052)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- Hassay Savage Co Broaches