Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, 5mm, Cut L 1-7/8 In
Mfr # 11704
Zoro # G3939451
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Metric
- Broach Length 16 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11704
- Zoro # G3939451
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 16 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 7/8 in |
Keyway Width | 5.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | Davis |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Type | Keyseater |
Item | Keyway Broach |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Metric, 5.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, MT.80-AT A-3/8 (MT-AT (inch sizes))
- BON TOOL Screed, 1 1/2" X 3 1/2" X 20 Foot Reinforced H Aluminum (22-520)
- INTERNATIONAL TOOL MFG. ITM 29 Pc. Titanium Drill Bit Set (29-TINSP)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- HASSAY SAVAGE CO Keyway Broach, W 14mm, Cut L 5-5/16 In (11713)
- HASSAY SAVAGE CO Keyway Broach, II, W 3/16, Cut L 1-11/16 (10212)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- HASSAY SAVAGE CO Keyway Broach, W 1/4 In, Cut L 3-1/8 In (10708)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/8 In, Cut L 1-1/8 In (10108)
- Hassay Savage Co Keyway Broaches