Shop All Keyless Bushings
Hassay Savage Co
Collard Bushing, # III, ID7/8 In, L 2.5 In
Mfr # 20356
Zoro # G7694504
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Bushing Head Type Headed
- Type # III
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20356
- Zoro # G7694504
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 7/8 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Item | Collard Bushing |
Bushing Head Type | Headed |
Type | # III |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Decimal Equivalent | 0.8750 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # III, 7/8 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl, For Use with F28, L28, B18 Filter, Metal (GRP-96-644)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- Hassay Savage Co Bushings