Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID36mm, L 2-1/2 In
Mfr # 22336
Zoro # G8051443
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # III
- Type # III
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22336
- Zoro # G8051443
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 36.00 mm |
Size - Decimal | 36.00mm - 1.4173 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Type | # III |
Bushing Head Type | Headed |
Decimal Equivalent | 1.4173 |
Measurement System | Metric |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 36.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-5/16" Impact Socket (920242)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445350)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- Hassay Savage Co Keyway Bushings