Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID35mm, L 2-1/2 In
Mfr # 22335
Zoro # G7894406
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Overall Length 2 1/2 in
- Type # III
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 35.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22335
- Zoro # G7894406
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 35.00 mm |
Size - Decimal | 35.00mm - 1.3780 |
Details
Bushing Head Type | Headed |
Item | Keyway Broach Bushing |
Type | # III |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Measurement System | Metric |
Decimal Equivalent | 1.3780 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 35.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Indicating Mic, 2" (510-132)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 18mm (KTI-45618)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- Hassay Savage Co Keyway Bushings