Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID30mm, L 2-1/2 In
Mfr # 22330
Zoro # G7815656
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # III
- Bushing Head Type Headed
- Type # III
- Overall Length 2 1/2 in
- Bushing Hole Dia. 30.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22330
- Zoro # G7815656
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 30.00 mm |
Size - Decimal | 30.00mm - 1.1811 |
Details
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Type | # III |
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 1.1811 |
Description
Keyway Broach Bushing, Broach Style # III, 30.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- VEGA INDUSTRIES Close Quarters Mini Bit Ratchet (SBW90)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HHIP 1-1/8" C Collared Keyway Bushing (2006-1314)
- Hassay Savage Co Broaches