Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID28mm, L 2-1/2 In
Mfr # 22328
Zoro # G8345705
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Drilling Tool Configuration Individual
- Type # III
- Overall Length 2 1/2 in
- For Use With BROACH STYLE # III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22328
- Zoro # G8345705
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 28.00 mm |
Size - Decimal | 28.00mm - 1.1024 |
Details
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
Type | # III |
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # III |
Measurement System | Metric |
Decimal Equivalent | 1.1024 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 28.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- S&G TOOL AID Air Blow Gun Kit (99350)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Broaches