Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID26mm, L 2-1/2 In
Mfr # 22326
Zoro # G7932915
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Bushing Hole Dia. 26.00 mm
- For Use With BROACH STYLE # III
- Type # III
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22326
- Zoro # G7932915
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 26.00 mm |
Overall Length | 2 1/2 in |
Size - Decimal | 26.00mm - 1.0236 |
Details
Bushing Head Type | Headed |
For Use With | BROACH STYLE # III |
Type | # III |
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 1.0236 |
Description
Keyway Broach Bushing, Broach Style # III, 26.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- P.C. PETRIFIER Pc Petrifier Hardnr 16Oz (164440)
- FISCH Brad Point Drill (FSF-004097)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Keyway Bushings