Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID25mm, L 2-1/2 In
Mfr # 22325
Zoro # G8086881
original price:
$23.45
5% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # III
- Bushing Head Type Headed
- Drilling Tool Configuration Individual
- Overall Length 2 1/2 in
- Type # III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22325
- Zoro # G8086881
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 25.00 mm |
Size - Decimal | 25.00mm - 1.9843 |
Details
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Type | # III |
Measurement System | Metric |
Decimal Equivalent | 1.9843 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 25.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN 10Mm Combination Spanner Wrench (150510)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-06)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- Hassay Savage Co Broaches