Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID24mm, L 2-1/2 In
Mfr # 22324
Zoro # G7829412
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # III
- Type # III
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22324
- Zoro # G7829412
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 24.00 mm |
Size - Decimal | 24.00mm - 1.9449 |
Details
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Item | Keyway Broach Bushing |
Type | # III |
Bushing Head Type | Headed |
Decimal Equivalent | 1.9449 |
Primary Material Application | All Materials |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # III, 24.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62172)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- HASSAY SAVAGE CO Collard Bushing, # III, ID25mm, L 2-1/2 In (22325)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # II, ID14mm, L 1-11/16 In (22214HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HHIP 7/8" B Collared Keyway Bushing (2006-1214)
- Hassay Savage Co Keyway Bushings