Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID22mm, L 2-1/2 In
Mfr # 22322
Zoro # G7804124
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type # III
- Bushing Head Type Headed
- Drilling Tool Configuration Individual
- Overall Length 2 1/2 in
- Bushing Hole Dia. 22.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22322
- Zoro # G7804124
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 22.00 mm |
Size - Decimal | 22.00mm - 0.8661 |
Details
Type | # III |
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # III |
Measurement System | Metric |
Decimal Equivalent | 0.8661 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 22.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retaining Ring (44725)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- GREENLEE Cutter, Hole-Carbd (625-2-1/2)
- INTRADIN HK., LTD MM 10'Bench Drill Press (ZJ4113HA)
- HASSAY SAVAGE CO Collard Bushing, # III, ID25mm, L 2-1/2 In (22325)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HHIP 5/8" B Collared Keyway Bushing (2006-1206)
- Hassay Savage Co Broaches