Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID20mm, L 2-1/2 In
Mfr # 22320
Zoro # G8430301
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type # III
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # III
- Bushing Head Type Headed
- Bushing Hole Dia. 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22320
- Zoro # G8430301
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 20.00 mm |
Overall Length | 2 1/2 in |
Size - Decimal | 20.00mm - 0.7874 |
Details
Type | # III |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Item | Keyway Broach Bushing |
Primary Material Application | All Materials |
Decimal Equivalent | 0.7874 |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # III, 20.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- Hassay Savage Co Keyway Bushings