Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID17mm, L 2-1/2 In
Mfr # 22317HS
Zoro # G8157913
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 17.00 mm
- Type # III
- For Use With BROACH STYLE # III
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22317HS
- Zoro # G8157913
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 17.00 mm |
Overall Length | 2 1/2 in |
Size - Decimal | 17.00mm - 0.6693 |
Details
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Type | # III |
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Decimal Equivalent | 0.6693 |
Primary Material Application | All Materials |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # III, 17.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set (3900-3013)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- EXCEL BLADES Heavy Duty Assorted Hobby Blades, 5PK (20014IND)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3141)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HHIP 1-3/16" C Collared Keyway Bushing (2006-1316)
- Hassay Savage Co Broaches