Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # II, ID19mm, L 1-11/16 In
Mfr # 22219HS
Zoro # G9732554
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # II
- Type # II
- Overall Length 1 11/16 in
- Bushing Head Type Headed
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22219HS
- Zoro # G9732554
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 1 11/16 in |
Bushing Hole Dia. | 19.00 mm |
Size - Decimal | 19.00mm - 0.7480 |
Details
For Use With | BROACH STYLE # II |
Type | # II |
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 0.7480 |
Description
Keyway Broach Bushing, Broach Style # II, 19.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- RIDGID Switch 4 Prong (44905)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- Hassay Savage Co Keyway Bushings