Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # II, ID17mm, L 1-11/16 In
Mfr # 22217HS
Zoro # G9732572
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 17.00 mm
- Drilling Tool Configuration Individual
- Type # II
- Overall Length 1 11/16 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22217HS
- Zoro # G9732572
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 17.00 mm |
Overall Length | 1 11/16 in |
Size - Decimal | 17.00mm - 0.6693 |
Details
Drilling Tool Configuration | Individual |
Type | # II |
Item | Keyway Broach Bushing |
Bushing Head Type | Headed |
For Use With | BROACH STYLE # II |
Measurement System | Metric |
Decimal Equivalent | 0.6693 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 17.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-555 T Bar Coating Applicator, Heavyweight 24" (82-555)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HHIP 1-3/16" C Collared Keyway Bushing (2006-1316)
- Hassay Savage Co Keyway Bushings