Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # II, ID15mm, L 1-11/16 In
Mfr # 22215HS
Zoro # G9732597
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 15.00 mm
- Type # II
- Drilling Tool Configuration Individual
- Overall Length 1 11/16 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22215HS
- Zoro # G9732597
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 15.00 mm |
Overall Length | 1 11/16 in |
Size - Decimal | 15.00mm - 0.5906 |
Details
Type | # II |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Bushing Head Type | Headed |
For Use With | BROACH STYLE # II |
Primary Material Application | All Materials |
Decimal Equivalent | 0.5906 |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # II, 15.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- STANLEY Cut Snip, Straight, 11 1/2 in, Chromium Vanadium (FMHT73561)
- HPC HPC:File Cabinet Lock w/Screw AH (1-3/4") (Chicago 5001) (PTR-1750S500-0000)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HHIP 7/8" B Collared Keyway Bushing (2006-1214)
- Hassay Savage Co Broaches