Shop All Collard Bushings
Hassay Savage Co
Collard Bushing, # II, ID12mm, L 1-11/16 In
Mfr # 22212HS
Zoro # G9732624
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 12.00 mm
- For Use With BROACH STYLE # II
- Bushing Head Type Headed
- Type # II
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22212HS
- Zoro # G9732624
- Country of Origin United States
- Category Collard Bushings
Dimensions
Bushing Hole Dia. | 12.00 mm |
Overall Length | 1 11/16 in |
Size - Decimal | 12.00mm - 0.4724 |
Details
For Use With | BROACH STYLE # II |
Bushing Head Type | Headed |
Item | Collard Bushing |
Type | # II |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 0.4724 |
Primary Material Application | All Materials |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # II, 12.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/2-12 (QSL-G1/2-12)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Hassay Savage Co Bushings