Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID9mm, L 1-1/8 In
Mfr # 22109
Zoro # G9732651
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 9.00 mm
- For Use With BROACH STYLE # I
- Type # I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22109
- Zoro # G9732651
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 9.00 mm |
Overall Length | 1 1/8 in |
Size - Decimal | 9.00mm - 0.3543 |
Details
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # I |
Type | # I |
Item | Keyway Broach Bushing |
Primary Material Application | All Materials |
Measurement System | Metric |
Decimal Equivalent | 0.3543 |
Description
Keyway Broach Bushing, Broach Style # I, 9.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- PALADIN TOOLS Stripper Cst Pro W/Green Blade Cassette (PA1280)
- URREA Replacement, Torque Multiplier (6212R)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HHIP 1-3/4" D Plain Keyway Bushing (2006-1412)
- Hassay Savage Co Broaches