Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID7mm, L 1-1/8 In
Mfr # 22107
Zoro # G9732676
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Type # I
- Bushing Head Type Headed
- Bushing Hole Dia. 7.00 mm
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22107
- Zoro # G9732676
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 7.00 mm |
Overall Length | 1 1/8 in |
Size - Decimal | 7.00mm - 0.2756 |
Details
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Type | # I |
Bushing Head Type | Headed |
For Use With | BROACH STYLE # I |
Measurement System | Metric |
Decimal Equivalent | 0.2756 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # I, 7.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" Short SAE Combination Wr (CMMT44106)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MILWAUKEE TOOL 1-1/8" TCT Annular Cutter 2" Depth (49-59-4113)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- Hassay Savage Co Broaches