Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID6mm, L 1-1/8 In
Mfr # 22106
Zoro # G9732685
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type # I
- Drilling Tool Configuration Individual
- Overall Length 1 1/8 in
- Bushing Hole Dia. 6.00 mm
- For Use With BROACH STYLE # I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22106
- Zoro # G9732685
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 1 1/8 in |
Bushing Hole Dia. | 6.00 mm |
Size - Decimal | 6.00mm - 0.2362 |
Details
Type | # I |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # I |
Item | Keyway Broach Bushing |
Bushing Head Type | Headed |
Primary Material Application | All Materials |
Decimal Equivalent | 0.2362 |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # I, 6.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Blade, For 30-495 (30-4951)
- ROTHENBERGER Folding Stand, Black (R04200230R)
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x3/4 (PL591PF)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HHIP 5/8" B Collared Keyway Bushing (2006-1206)
- Hassay Savage Co Keyway Bushings