Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID5/16 In, L 1-1/8 In
Mfr # 20120
Zoro # G9733123
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- For Use With BROACH STYLE # I
- Decimal Equivalent 0.3125
- Drilling Tool Configuration Individual
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20120
- Zoro # G9733123
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 1 1/8 in |
Bushing Hole Dia. | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
For Use With | BROACH STYLE # I |
Decimal Equivalent | 0.3125 |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Type | # I |
Item | Keyway Broach Bushing |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # I, 5/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- POSI LOCK Protector (P4)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- Hassay Savage Co Keyway Bushings